Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Outer diameter | - mm |
|---|---|
| Degree of protection (IP), front side | IP44 |
| Recess width | - mm |
| Conductor cross section | - mm² |
| Width | 53 mm |
| Height/depth | 65 mm |
| Power factor | 0.5 |
| Length | 600 mm |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Unified Glare Rating (UGR) | 22.3 |
| Number of poles | - |
| Recess diameter | - mm |
| Number of lamps | - |
| Maximum system power | 15.2 W |
| Recess height/depth | - mm |
| Recess length | - mm |
| Lamp power | - - - W |
| Colour temperature | 3000 - 3000 K |
| Nominal voltage | 220 - 240 V |
| Nominal current | 130 - 130 mA |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| Light source included | Yes |
| Suitable for recessed mounting | No |
| Suitable for light line configuration | No |
| Luminaire may be covered with thermally insulating material | No |
|---|---|
| Suitable for surface mounting | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| With light sensor | No |
| Suitable for ceiling mounting | No |
| Fit for workplace acc. EN 12464-1 | No |
| Control gear included | Yes |
| Suitable for emergency lighting | No |
| With air slots | No |
| Dimming manufacturer's proprietary system | No |
| Dimming leading edge | No |
| Dimming 1-10 V | No |
| Dimming DMX | No |
| Dimming DSI | No |
| Dimming 0-10 V | No |
| Dimming touch and dim | No |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming Zigbee | No |
| Bluetooth operated | No |
| Dimming mains voltage modulation | No |
| Dimming with push-button | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming trailing edge | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.