Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Impact resistance (IK rating) | IK03 |
|---|---|
| Protection class according to IEC 61140 | II |
| Light diffuser type | None |
| Type of grid | None |
| Housing material | Plastic |
| Control gear | Not required |
| Light source type | Incandescent lamp |
| Lamp cap/base | E27 |
| Colour of light | White |
| Housing colour | White |
| Cover material | Plastic transparent |
| Filament test according to IEC 60695-2-11 | 650 C - 30 s |
| Type of cabling | Suitable for through wiring |
| Beam angle | Open beam/diffuse |
| Light distribution | Symmetric |
| Light outlet | Direct |
| Voltage type | AC |
| Width | 190 mm |
| Height/depth | 410 mm |
| Maximum system power | 60 W |
| Conductor cross section | 2.5 mm² |
| Number of lamps | 1 |
| Length | 240 mm |
| Lamp power | 60 W |
| Nominal voltage | 230 - 240 V |
| Colour temperature | 2700 - 6500 K |
| Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
| Light source included | No |
| Suitable for recessed mounting | No |
| Suitable for suspended mounting | No |
| Suitable for ceiling mounting | No |
| With air slots | No |
|---|---|
| Luminaire may be covered with thermally insulating material | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for light line configuration | No |
| Suitable for emergency lighting | No |
| Dimming 1-10 V | No |
| Control gear included | No |
| Dimming 0-10 V | No |
| Suitable for surface mounting | Yes |
| With light sensor | Yes |
| With movement sensor | Yes |
| Dimming manufacturer's proprietary system | No |
| Dimming DSI | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Dimming RF | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI-2 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.