Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Impact resistance (IK rating) | IK03 |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Type of cabling | Ending |
| Colour consistency (McAdam ellipse) | SDCM6 |
| Energy efficiency class of light source according to EU regulation 2019/2015 | F |
| Connection type | Screwed terminal |
| Lamp cap/base | G9 |
| Type of grid | Matt |
| Photobiological safety according to EN 62471 | RG1 |
| Protection class according to IEC 61140 | I |
| Housing colour | Silver |
| Colour of light | White |
| Lumen setting adjustable | No |
| Beam angle adjustable | No |
| Colour temperature switchable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Housing material | Aluminium |
| Width | 90 mm |
| Conductor cross section | - mm² |
| Height/depth | 165 mm |
| Outer diameter | - mm |
| Length | 486 mm |
| Rated life time L70/B50 at 25 °C | 15000 h |
| Recess length | - mm |
| Maximum system power | 5.7 W |
| Recess height/depth | - mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Max. number of luminaires per miniature circuit breaker C16 | 22 |
| Max. number of luminaires per miniature circuit breaker B16 | 13 |
| Power factor | 0.4 |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | - |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Number of poles | 3 |
| Recess width | - mm |
| Recess diameter | - mm |
| Number of lamps | 3 |
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
|---|---|
| Nominal current | 48 - 48 mA |
| Colour temperature | 2700 - 2700 K |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| With movement sensor | No |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | Yes |
| Suitable for suspended mounting | No |
| Light source included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for light line configuration | No |
| Fit for workplace acc. EN 12464-1 | No |
| With light sensor | No |
| Suitable for wall mounting | Yes |
| Constant luminous flux control | No |
| Dimming 0-10 V | No |
| Control gear included | Yes |
| Suitable for emergency lighting | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming DALI-2 | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming programmable | No |
| Dimming RF | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Replaceable control gear | No |
| Compatible with Casambi | No |
| Bluetooth operated | No |
| IFTTT support available | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.