Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Width | 200 mm |
|---|---|
| Lamp cap/base | E10 |
| Conductor cross section | 0.75 mm² |
| Number of poles | 7 |
| Height/depth | 68.5 mm |
| Recess width | - mm |
| Length | 1200 mm |
| Outer diameter | - mm |
| Rated life time L70/B50 at 25 °C | - h |
| Power factor | 0.9 |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 80 % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | 20 % |
| Recess height/depth | - mm |
| Maximum system power | 34 W |
| Number of lamps | 1 |
| Recess diameter | - mm |
| Recess length | - mm |
| Flickering value Pst LM | 1 |
| Max. number of luminaires per miniature circuit breaker C16 | 50 |
| Stroboscope effect value SVM | 0.4 |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Max. number of luminaires per miniature circuit breaker B16 | 30 |
| Unified Glare Rating (UGR) | 19 |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Colour temperature | 4000 - 4000 K |
| Lamp power | - - - W |
| Nominal current | 100 - 150 mA |
| Nominal voltage | 220 - 240 V |
| Rated ambient temperature acc. IEC62722-2-1 | 0 - 25 °C |
| Dimming potentiometer (integrated) | No |
| Dimming DALI-2 | No |
| Dimming 1-10 V | No |
| Dimming mains voltage modulation | No |
|---|---|
| Compatible with Google Assistant | No |
| Constant luminous flux control | No |
| Dimming programmable | No |
| Dimming trailing edge | No |
| Dimming RF | No |
| Dimming Zigbee | No |
| Dimming manufacturer's proprietary system | No |
| Dimming DMX | No |
| Light source included | Yes |
| Suitable for ceiling mounting | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for surface mounting | Yes |
| With air slots | No |
| Control gear included | Yes |
| Suitable for recessed mounting | No |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Suitable for light line configuration | No |
| With movement sensor | No |
| Compatible with Amazon Alexa | No |
| Dimming touch and dim | Yes |
| Luminaire may be covered with thermally insulating material | Yes |
| Fit for workplace acc. EN 12464-1 | Yes |
| Suitable for emergency lighting | Yes |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Bluetooth operated | No |
| Dimming DALI | Yes |
| Dimming with push-button | No |
| Dimming DSI | No |
| Dimming leading edge | No |
| IFTTT support available | No |
| Compatible with Apple HomeKit | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.