2. Luminaires & Lighting
  3. Street & Amenity Luminaires
  4. NBF50/OP2/PE1/740
  • 
Product videos
Product images
Belfry 50W LED Street Light Opt 2 Lens 60-34 Fix PE1 740
 Previous
 Next
Street & Amenity Luminaires - Belfry 50W LED Street Light Opt 2 Lens 60-34 Fix PE1 740 - NBF50/OP2/PE1/740
NVC Lighting

Belfry 50W LED Street Light Opt 2 Lens 60-34 Fix PE1 740

Part Number: 
2501258532
MPN: 
NBF50/OP2/PE1/740
Product Type: 
Street & Amenity Luminaires
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
Belfry 50W LED Street Light Opt 2 Lens 60-34 Fix PE1 740

Belfry 50W LED Street Light Opt 2 Lens 60-34 Fix PE1 740
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
The Belfry is a versatile IK09, IP66 rated, LED streetlight Luminaire.This luminaire has a diecast aluminium body (pre-treated for corrosion resistance), Philips LEDs and fully programmable DALI drivers that are both 100,000 hours rated.NVC’s Belfry come in two body formats, the small version is available in five wattages; 16W, 25W, 34W, 50W and 68W, while the medium version is available in three wattages; 70W, 95W and 137W. All versions come with a CCT of 4000K. There are options to add a 76-60mm collar, 3 different lenses, Photocell and Nema socket.The Belfry is ideal for lighting highways, roads, and pathways.

  • · IP66 LED Street Lights
  • · Die Cast Aluminium Body Construction
  • · Tool Free Access & Ease Of Maintenance
  • · High Performance LED & Driver Package
  • · Adjustable Head & Mounting Collar Options
  • · DALI , Photcell & NEMA Socket Options
  • · Safety Cutout Device Fitted To Isolate Supply On Lid Opening
  • · UKCA CE Approved
  • · Certification of Comformity

Technical Specifications



Technical Specifications

Street lighting
Voltage type Gilt