Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Housing material | Plastic |
|---|---|
| Control gear | Electronic ballast |
| Protection class according to IEC 61140 | II |
| Colour consistency (McAdam ellipse) | SDCM4 |
| Colour rendering index (CRI/Ra) | 80-89 |
| Light diffuser type | Diffuser |
| Cover material | Plastic opal |
| Type of grid | Matt |
| Colour of light | White |
| Housing surface protection | Powder coated |
| Housing colour | White |
| Impact resistance (IK rating) | IK10 |
| Photobiological safety according to EN 62471 | RG0 |
| Type of cabling | Suitable for through wiring |
| Connection type | Screwless terminal |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Beam angle adjustable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Width | - mm |
| Outer diameter | 300 mm |
| Power factor | 0.9 |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | - |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Recess length | - mm |
| Recess height/depth | - mm |
| Max. number of luminaires per miniature circuit breaker C16 | 45 |
| Max. number of luminaires per miniature circuit breaker B16 | 30 |
| Maximum system power | 24 W |
| Number of lamps | 0 |
| Recess diameter | - mm |
| Recess width | - mm |
| Conductor cross section | - mm² |
| Number of poles | 2 |
| Height/depth | 61 mm |
| Length | 300 mm |
|---|---|
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Nominal current | 110 - 110 mA |
| Colour temperature | 3000 - 3000 K |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 50 °C |
| With movement sensor | No |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | Yes |
| Suitable for suspended mounting | No |
| Light source included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for light line configuration | No |
| Fit for workplace acc. EN 12464-1 | No |
| With light sensor | No |
| Suitable for wall mounting | Yes |
| Replaceable control gear | No |
| Constant luminous flux control | No |
| Control gear included | Yes |
| Suitable for emergency lighting | No |
| Dimming DALI | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming DALI-2 | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming RF | No |
| IFTTT support available | Yes |
| Compatible with Casambi | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.