Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Lamp cap/base | E10 |
|---|---|
| Width | - mm |
| Power factor | 0.5 |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Number of lamps | 0 |
| Maximum system power | 18 W |
| Recess length | - mm |
| Recess diameter | - mm |
| Conductor cross section | - mm² |
| Number of poles | 2 |
| Recess width | - mm |
| Height/depth | - mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Unified Glare Rating (UGR) | - |
| Recess height/depth | - mm |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Stroboscope effect value SVM | - |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Outer diameter | 350 mm |
| Length | - mm |
| Lamp power | - W |
| Nominal current | 153 - 153 mA |
| Colour temperature | 4000 - 4000 K |
| Nominal voltage | - - 240 V |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| Light source included | Yes |
| Suitable for surface mounting | Yes |
|---|---|
| Luminaire may be covered with thermally insulating material | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for recessed mounting | No |
| Suitable for emergency lighting | No |
| Suitable for ceiling mounting | Yes |
| With light sensor | No |
| Constant luminous flux control | No |
| Control gear included | Yes |
| Dimming trailing edge | No |
| Dimming RF | No |
| IFTTT support available | No |
| Compatible with Apple HomeKit | No |
| Dimming Zigbee | No |
| Suitable for light line configuration | No |
| Dimming manufacturer's proprietary system | No |
| Dimming leading edge | No |
| Replaceable control gear | No |
| Dimming 0-10 V | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Dimming 1-10 V | No |
| Dimming with push-button | No |
| Dimming DMX | No |
| Dimming DALI-2 | No |
| With air slots | No |
| Dimming programmable | No |
| Dimming touch and dim | No |
| Dimming mains voltage modulation | No |
| Bluetooth operated | No |
| Dimming DALI | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.