Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Type of cabling | Ending |
|---|---|
| Filament test according to IEC 60695-2-11 | None |
| Impact resistance (IK rating) | IK02 |
| Protection class according to IEC 61140 | III |
| Surface protection | Lacquered |
| Colour rendering index (CRI/Ra) | 90-100 |
| Voltage type | DC |
| Adjustability | not adjustable |
| Housing colour | White |
| Colour of light | White |
| Control gear | LED driver constant current |
| Colour temperature switchable | No |
| Lumen setting adjustable | No |
| Light distribution | Symmetric |
| Beam angle adjustable | No |
| Light outlet | Direct |
| Cover material | Plastic matt/satinised |
| Light source type | LED non-replaceable |
| Beam angle | Narrow beam 10-20° |
| Housing material | Aluminium |
| Length | 52 mm |
| Width | 80 mm |
| Number of poles | 2 |
| Conductor cross section | 1.5 mm² |
| Height/depth | 80 mm |
| Outer diameter | 80 mm |
| Power factor | 0.9 |
| Maximum system power | 8.6 W |
| Number of lamps | 1 |
| Unified Glare Rating (UGR) | 19 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Lamp power | 8.6 W |
| Colour temperature | 3000 K |
| Cut-out diameter | 68 mm |
| Replaceable control gear | Yes |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming sine wave reduction | No |
| Suitable for low voltage cable system | No |
|---|---|
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming with push-button | No |
| Dimming trailing edge | No |
| Dimming leading edge | No |
| Dimming mains voltage modulation | No |
| Dimming manufacturer's proprietary system | No |
| Dimming DMX | No |
| Dimming DALI-2 | No |
| Dimming DSI | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Constant luminous flux control | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Control gear included | No |
| Suitable for light-track mounting | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Light source included | Yes |
| IFTTT support available | No |
| Suitable for ceiling mounting | Yes |
| Fit for workplace acc. EN 12464-1 | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for recessed mounting | Yes |
| Suitable for surface mounting | No |
| Suitable for clamp-mounting | Yes |
| Brushed surface | No |
| With light sensor | No |
| Suitable for suspended mounting | No |
| Suitable for wall mounting | No |
| With movement sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.