Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Outer diameter | 90 mm |
|---|---|
| Width | - mm |
| Number of poles | - |
| Number of lamps | - |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Unified Glare Rating (UGR) | 30.9 |
| Maximum system power | 6.6 W |
| Power factor | 0.9 |
| Conductor cross section | - mm² |
| Length | - mm |
| Height/depth | 64 mm |
| Lamp power | - - - W |
| Colour temperature | 3000 - 6500 K |
| Nominal voltage | 220 - 240 V |
| Connectable conductor cross section | - - - mm² |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| Cut-out diameter | 72 - 72 mm |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for surface mounting | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Suitable for recessed mounting | No |
| Dimming Zigbee | No |
| Dimming RF | No |
| Dimming leading edge | Yes |
|---|---|
| Dimming LineSwitch | No |
| Dimming sine wave reduction | No |
| Dimming trailing edge | Yes |
| Dimming manufacturer's proprietary system | No |
| Control gear included | No |
| With light sensor | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for ceiling mounting | No |
| Light source included | No |
| Fit for workplace acc. EN 12464-1 | No |
| Brushed surface | No |
| Dimming potentiometer (integrated) | No |
| Suitable for traverse mounting | No |
| Suitable for low voltage cable system | No |
| Dimming touch and dim | No |
| Dimming 0-10 V | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming 1-10 V | No |
| Dimming mains voltage modulation | No |
| Dimming with push-button | No |
| Dimming programmable | No |
| Dimming DALI | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.