Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Reflector | None |
|---|---|
| Lamp cap/base | None |
| Housing material | Plastic |
| Impact resistance (IK rating) | IK03 |
| Protection class according to IEC 61140 | II |
| Colour rendering index (CRI/Ra) | 80-89 |
| Type of cabling | Ending |
| Light diffuser type | Diffuser |
| Housing colour | White |
| Adjustability | not adjustable |
| Cover material | Plastic opal |
| Control gear | LED driver constant current |
| Photobiological safety according to EN 62471 | RG0 |
| Surface protection | Untreated |
| Connection type | Screwless terminal |
| Light distribution | Symmetric |
| Colour temperature switchable | No |
| Lumen setting adjustable | No |
| Beam angle adjustable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Width | 225 mm |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Number of lamps | 0 |
| Max. number of luminaires per miniature circuit breaker B16 | 44 |
| Max. number of luminaires per miniature circuit breaker C16 | 56 |
| Maximum system power | 18 W |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Power factor | 0.5 |
| Number of poles | 2 |
| Conductor cross section | - mm² |
| Height/depth | 30 mm |
| Outer diameter | 225 mm |
| Length | 225 mm |
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Colour temperature | 6500 - 6500 K |
| Connectable conductor cross section | - mm² |
| Nominal current | 108 - 108 mA |
|---|---|
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 50 °C |
| Cut-out diameter | 210 - 210 mm |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| With light sensor | No |
| IFTTT support available | Yes |
| Control gear included | Yes |
| Brushed surface | No |
| Light source included | Yes |
| Suitable for wall mounting | Yes |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Suitable for recessed mounting | Yes |
| Suitable for ceiling mounting | Yes |
| Suitable for surface mounting | Yes |
| Bluetooth operated | No |
| Constant luminous flux control | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming DSI | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming DALI-2 | No |
| Suitable for low voltage cable system | No |
| Dimming LineSwitch | No |
| Dimming leading edge | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | No |
| Dimming potentiometer (integrated) | No |
| Dimming manufacturer's proprietary system | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming with push-button | No |
| Dimming sine wave reduction | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.