Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Lamp cap/base | None |
|---|---|
| Reflector | None |
| Protection class according to IEC 61140 | II |
| Type of cabling | Ending |
| Colour rendering index (CRI/Ra) | 80-89 |
| Light diffuser type | Diffuser |
| Impact resistance (IK rating) | IK02 |
| Colour consistency (McAdam ellipse) | SDCM6 |
| Colour of light | White |
| Adjustability | not adjustable |
| Cover material | Plastic transparent |
| Housing colour | White |
| Surface protection | Powder coated |
| Control gear | LED driver constant current |
| Photobiological safety according to EN 62471 | RG0 |
| Connection type | Screwless terminal |
| Light distribution | Symmetric |
| Colour temperature switchable | No |
| Lumen setting adjustable | No |
| Beam angle adjustable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Outer diameter | 215 mm |
| Conductor cross section | - mm² |
| Height/depth | 61 mm |
| Number of poles | 4 |
| Unified Glare Rating (UGR) | - |
| Stroboscope effect value SVM | - |
| Flickering value Pst LM | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Number of lamps | 0 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Max. number of luminaires per miniature circuit breaker B16 | 23 |
| Max. number of luminaires per miniature circuit breaker C16 | 38 |
| Power factor | 0.9 |
| Maximum system power | 35 W |
| Length | 215 mm |
| Width | 215 mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Colour temperature | 4000 - 4000 K |
| Connectable conductor cross section | - mm² |
|---|---|
| Nominal current | 125 - 125 mA |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 45 °C |
| Cut-out diameter | 200 - 200 mm |
| Suitable for suspended mounting | No |
| With light sensor | No |
| With movement sensor | No |
| Suitable for wall mounting | No |
| IFTTT support available | Yes |
| Constant luminous flux control | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| Control gear included | Yes |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Brushed surface | No |
| Light source included | Yes |
| Suitable for ceiling mounting | Yes |
| Suitable for recessed mounting | Yes |
| Suitable for surface mounting | Yes |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming DALI-2 | Yes |
| Dimming 1-10 V | No |
| Dimming DMX | No |
| Dimming DALI | Yes |
| Dimming potentiometer (integrated) | No |
| Dimming DSI | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for low voltage cable system | No |
| Compatible with Amazon Alexa | No |
| Dimming with push-button | No |
| Dimming LineSwitch | No |
| Dimming sine wave reduction | No |
| Bluetooth operated | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming trailing edge | No |
| Dimming leading edge | No |
| Dimming mains voltage modulation | No |
| Dimming manufacturer's proprietary system | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.