Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Lamp cap/base | None |
|---|---|
| Reflector | None |
| Protection class according to IEC 61140 | II |
| Type of cabling | Ending |
| Colour rendering index (CRI/Ra) | 80-89 |
| Light diffuser type | Diffuser |
| Impact resistance (IK rating) | IK02 |
| Colour consistency (McAdam ellipse) | SDCM6 |
| Adjustability | not adjustable |
| Cover material | Plastic transparent |
| Housing colour | White |
| Colour of light | White |
| Control gear | LED driver constant current |
| Surface protection | Powder coated |
| Photobiological safety according to EN 62471 | RG0 |
| Connection type | Screwless terminal |
| Light distribution | Symmetric |
| Beam angle adjustable | No |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Length | 215 mm |
| Width | 215 mm |
| Number of poles | 4 |
| Conductor cross section | - mm² |
| Height/depth | 61 mm |
| Outer diameter | 215 mm |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Number of lamps | 0 |
| Maximum system power | 25 W |
| Max. number of luminaires per miniature circuit breaker C16 | 53 |
| Max. number of luminaires per miniature circuit breaker B16 | 32 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Power factor | 0.9 |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Colour temperature | 4000 - 4000 K |
| Connectable conductor cross section | - mm² |
|---|---|
| Nominal current | 110 - 110 mA |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 45 °C |
| Cut-out diameter | 200 - 200 mm |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Suitable for recessed mounting | Yes |
| Suitable for surface mounting | Yes |
| With movement sensor | No |
| Suitable for wall mounting | No |
| Dimming trailing edge | No |
| Dimming leading edge | No |
| Dimming mains voltage modulation | No |
| Dimming manufacturer's proprietary system | No |
| Dimming DMX | No |
| Dimming DALI | Yes |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming DSI | No |
| Compatible with Apple HomeKit | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire may be covered with thermally insulating material | No |
| Constant luminous flux control | No |
| Control gear included | Yes |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Brushed surface | No |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming DALI-2 | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming 1-10 V | No |
| IFTTT support available | Yes |
| Light source included | Yes |
| Suitable for ceiling mounting | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Dimming with push-button | No |
| Dimming sine wave reduction | No |
| Suitable for low voltage cable system | No |
| Bluetooth operated | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.