Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Lamp cap/base | E10 |
|---|---|
| Length | 595 mm |
| Width | 595 mm |
| Outer diameter | - mm |
| Conductor cross section | - mm² |
| Recess diameter | - mm |
| Number of lamps | 0 |
| Recess width | 580 mm |
| Height/depth | 50 mm |
| Maximum system power | 36 W |
| Power factor | 0.9 |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | - |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Number of poles | 2 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Recess height/depth | 50 mm |
| Recess length | 580 mm |
| Nominal voltage | - - 240 V |
| Nominal current | 170 - 170 mA |
| Colour temperature | 6500 - 6500 K |
| Lamp power | - W |
| Rated ambient temperature acc. IEC62722-2-1 | -10 - 45 °C |
| With light sensor | No |
| Suitable for suspended mounting | Yes |
| With movement sensor | No |
| Light source included | Yes |
|---|---|
| Control gear included | Yes |
| Suitable for recessed mounting | Yes |
| Replaceable control gear | Yes |
| Constant luminous flux control | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Suitable for surface mounting | Yes |
| Suitable for light line configuration | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for ceiling mounting | Yes |
| Suitable for emergency lighting | Yes |
| IFTTT support available | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| With air slots | No |
| Dimming DALI-2 | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming DALI | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Dimming RF | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.