Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Number of poles | - |
|---|---|
| Conductor cross section | - mm² |
| Recess diameter | - mm |
| Outer diameter | - mm |
| Recess width | - mm |
| Height/depth | 55 mm |
| Length | 200 mm |
| Power factor | 0.5 |
| Width | 100 mm |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Unified Glare Rating (UGR) | 22.9 |
| Recess length | - mm |
| Maximum system power | 8.8 W |
| Recess height/depth | - mm |
| Number of lamps | - |
| Lamp power | - - - W |
| Nominal current | 100 - 100 mA |
| Colour temperature | 3000 - 3000 K |
| Nominal voltage | 220 - 240 V |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Suitable for emergency lighting | No |
| With movement sensor | No |
| Light source included | Yes |
| Control gear included | Yes |
|---|---|
| Suitable for recessed mounting | No |
| Suitable for surface mounting | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| With air slots | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for ceiling mounting | No |
| Dimming with push-button | No |
| Dimming touch and dim | No |
| Dimming DSI | No |
| Dimming Zigbee | No |
| Dimming 1-10 V | No |
| Dimming leading edge | No |
| Dimming manufacturer's proprietary system | No |
| Dimming 0-10 V | No |
| Suitable for light line configuration | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming DMX | No |
| Bluetooth operated | No |
| Dimming DALI | No |
| Dimming trailing edge | No |
| Dimming RF | No |
| Dimming potentiometer (integrated) | No |
| Dimming programmable | No |
| Dimming mains voltage modulation | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.