Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Outer diameter | - mm |
|---|---|
| Width | 140 mm |
| Power factor | 0.97 |
| Unified Glare Rating (UGR) | 23.7 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Recess height/depth | - mm |
| Maximum system power | 47.5 W |
| Number of lamps | - |
| Recess length | - mm |
| Recess diameter | - mm |
| Number of poles | - |
| Height/depth | 97 mm |
| Conductor cross section | - mm² |
| Recess width | - mm |
| Length | 1258 mm |
| Lamp power | - - - W |
| Colour temperature | 5000 - 5000 K |
| Nominal voltage | 220 - 240 V |
| Nominal current | 200 - 200 mA |
| Rated ambient temperature acc. IEC62722-2-1 | -25 - 40 °C |
| With movement sensor | No |
| Suitable for suspended mounting | Yes |
| Suitable for surface mounting | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| With light sensor | No |
| Light source included | Yes |
|---|---|
| Dimming DMX | No |
| Suitable for light line configuration | No |
| Suitable for recessed mounting | No |
| Control gear included | Yes |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for emergency lighting | No |
| Suitable for ceiling mounting | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming 1-10 V | No |
| Dimming with push-button | No |
| Dimming leading edge | No |
| Dimming DSI | No |
| Dimming Zigbee | No |
| Dimming manufacturer's proprietary system | No |
| Dimming 0-10 V | No |
| Bluetooth operated | No |
| Dimming DALI | No |
| Dimming RF | No |
| Dimming potentiometer (integrated) | No |
| Dimming touch and dim | No |
| Dimming programmable | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| With air slots | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.