Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
My Price
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Housing colour | Grey |
|---|---|
| Housing material | Plastic |
| Width | 82 mm |
| Height/depth | 68 mm |
| Conductor cross section | - mm² |
| Number of poles | 3 |
| Recess width | - mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Power factor | 0.9 |
| Flickering value Pst LM | - |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Stroboscope effect value SVM | - |
| Recess height/depth | - mm |
| Unified Glare Rating (UGR) | - |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Rated life time L70/B50 at 25 °C | 70000 h |
| Maximum system power | 26 W |
| Recess length | - mm |
| Max. number of luminaires per miniature circuit breaker C16 | 71 |
| Max. number of luminaires per miniature circuit breaker B16 | 56 |
| Recess diameter | - mm |
| Number of lamps | 0 |
| Outer diameter | - mm |
| Length | 1500 mm |
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Nominal current | 125 - 125 mA |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | 5 - 35 °C |
| With movement sensor | No |
| Suitable for suspended mounting | Yes |
| Light source included | Yes |
| Suitable for recessed mounting | No |
| Suitable for surface mounting | Yes |
|---|---|
| Suitable for light line configuration | No |
| Replaceable control gear | No |
| With air slots | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| Control gear included | Yes |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for emergency lighting | Yes |
| Suitable for ceiling mounting | Yes |
| Suitable for wall mounting | Yes |
| With light sensor | No |
| Constant luminous flux control | No |
| Compatible with Casambi | No |
| Bluetooth operated | No |
| Dimming DALI-2 | No |
| IFTTT support available | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming programmable | No |
| Dimming RF | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.