Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Housing colour | Grey |
|---|---|
| Housing material | Plastic |
| Control gear | Electronic ballast |
| Colour consistency (McAdam ellipse) | SDCM4 |
| Light diffuser type | Diffuser |
| Colour rendering index (CRI/Ra) | 80-89 |
| Cover material | Plastic opal |
| Protection class according to IEC 61140 | I |
| Impact resistance (IK rating) | IK08 |
| Colour of light | White |
| Lumen setting adjustable | Discrete positions |
| Photobiological safety according to EN 62471 | RG0 |
| Type of cabling | Suitable for through wiring |
| Connection type | Screwless terminal |
| Housing surface protection | Untreated |
| Colour temperature switchable | No |
| Beam angle adjustable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Width | 82 mm |
| Length | 1500 mm |
| Conductor cross section | - mm² |
| Outer diameter | - mm |
| Height/depth | 68 mm |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | - |
| Power factor | 0.9 |
| Rated life time L70/B50 at 25 °C | 70000 h |
| Recess length | - mm |
| Maximum system power | 81 W |
| Recess height/depth | - mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Max. number of luminaires per miniature circuit breaker C16 | 16 |
| Max. number of luminaires per miniature circuit breaker B16 | 13 |
| Number of poles | 3 |
| Recess width | - mm |
| Recess diameter | - mm |
| Number of lamps | 0 |
| Lamp power | - W |
|---|---|
| Nominal voltage | 220 - 240 V |
| Nominal current | 390 - 390 mA |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | -25 - 40 °C |
| Suitable for suspended mounting | Yes |
| Suitable for ceiling mounting | Yes |
| Suitable for surface mounting | Yes |
| With movement sensor | No |
| Suitable for recessed mounting | No |
| With light sensor | No |
| Suitable for wall mounting | Yes |
| Light source included | Yes |
| Control gear included | Yes |
| Suitable for light line configuration | No |
| Fit for workplace acc. EN 12464-1 | No |
| Replaceable control gear | No |
| Dimming 0-10 V | No |
| Constant luminous flux control | No |
| Suitable for emergency lighting | No |
| Luminaire may be covered with thermally insulating material | No |
| With air slots | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Bluetooth operated | No |
| Compatible with Casambi | No |
| IFTTT support available | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming with push-button | No |
| Dimming DALI-2 | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming programmable | No |
| Dimming RF | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.