Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Housing material | Plastic |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Control gear | Electronic ballast |
| Colour consistency (McAdam ellipse) | SDCM6 |
| Protection class according to IEC 61140 | III |
| Type of grid | Matt |
| Voltage type | DC |
| Colour of light | White |
| Housing colour | White |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Beam angle adjustable | No |
| Width | - mm |
| Outer diameter | 86 mm |
| Length | 86 mm |
| Conductor cross section | - mm² |
| Number of poles | - |
| Recess width | - mm |
| Height/depth | 47 mm |
| Recess diameter | - mm |
| Rated life time L70/B50 at 25 °C | 25000 h |
| Flickering value Pst LM | - |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | - |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Power factor | - |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Maximum system power | 1.7 W |
| Recess length | - mm |
| Recess height/depth | - mm |
| Number of lamps | - |
| Lamp power | - W |
| Nominal voltage | 4 - 5 V |
| Colour temperature | 4000 - 4000 K |
| Nominal current | 55 - 55 mA |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
|---|---|
| Suitable for suspended mounting | No |
| Suitable for ceiling mounting | No |
| Light source included | Yes |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Constant luminous flux control | No |
| Luminaire may be covered with thermally insulating material | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| With air slots | No |
| Control gear included | Yes |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for light line configuration | No |
| Suitable for emergency lighting | No |
| Suitable for surface mounting | Yes |
| With movement sensor | Yes |
| Suitable for recessed mounting | No |
| With light sensor | Yes |
| Suitable for wall mounting | Yes |
| IFTTT support available | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming DALI-2 | No |
| Dimming DALI | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming RF | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Replaceable control gear | No |
| Compatible with Casambi | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.