We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. 4058075122208
  • 
Product videos
Product images
Luminaire LED Linear Uo 1500 4000K 31W 120 IP20
 Previous
 Next
Luminaires & Lighting - Luminaire LED Linear Uo 1500 4000K 31W 120 IP20 - 4058075122208
Ledvance

Luminaire LED Linear Uo 1500 4000K 31W 120 IP20

Part Number: 
2501124923
MPN: 
4058075122208
Product Type: 
Luminaires & Lighting

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Luminaire LED Linear Uo 1500 4000K 31W 120 IP20

Luminaire LED Linear Uo 1500 4000K 31W 120 IP20

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

Surface luminaire with high luminous flux. Product features: Very high luminous efficacy: up to 125 lm/W. Robust metal housing and PC diffusor. Wiring at back side of luminaire. Through wiring possible. Product benefits: Replacement of conventional T8 luminaires with up to 7100 lm. Energy savings up to 60 % (compared to luminaires that use fluorescent lamps). Robust structure with IK08. Optional reflector accessory and multiple wiring possibilities for flexible applications. 5 years guarantee. Areas of application: Direct replacement for luminaires with fluorescent lamps. Indoor applications. Industrial and commercial halls. Public areas. Corridors, stairwells, basements. Garages. Equipment / Accessories: Reflector for high ceilings or asymmetric light emission available separately (1500 mm version). Mounting screws and dowels included.

  • · Very high luminous efficacy: up to 125 lm/W
  • · Robust metal housing and PC diffusor
  • · Through wiring possible
  • · Through wiring possible
  • · Replacement of conventional T8 luminaires with up to 7100 lm
  • · Energy savings up to 60 % (compared to luminaires that use fluorescent lamps)
  • · Robust structure with IK08
  • · Optional reflector accessory and multiple wiring possibilities for flexible applications
  • · 5 years guarantee
  • · Direct replacement for luminaires with fluorescent lamps

Technical Specifications



Technical Specifications

Batten luminaire
Control gear Electronic ballast
Lamp cap/base None
Colour rendering index (CRI/Ra) 80-89
Material Steel
Light diffuser type Diffuser
Housing colour White
Protection class according to IEC 61140 I
Type of cabling Suitable for through wiring
Connection type Screwless terminal
Colour temperature switchable No
Lumen setting adjustable No
Beam angle adjustable No
Degree of protection (IP rating) IP20
Voltage type AC
Light source type LED non-replaceable
Width 62 mm
Diameter - mm
Number of poles 2
Luminaire efficacy 125 lm/W
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Power factor 0.9
Maximum system power 30 W
Rated life time L70/B50 at 25 °C 50000 h
Length 1458 mm
Number of lamps 0
Height/depth 74 mm
Conductor cross section - mm²
Lamp power - - 30 W
Nominal voltage 220 - 240 V
Colour temperature 4000 - 4000 K
Nominal current 145 - 145 mA
Light source included Yes
 
With movement sensor No
Control gear included Yes
Suitable for emergency lighting No
With switch No
Dimming mains voltage modulation No
Dimming trailing edge No
Dimming manufacturer's proprietary system No
Electrical connection with connector system No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Dimming potentiometer (integrated) No
Dimming 0-10 V No
Dimming 1-10 V No
Dimming DMX No
Dimming DALI No
Constant luminous flux control No
Dimming touch and dim No
Replaceable control gear No
Dimming DSI No
Compatible with Apple HomeKit No
Dimming sine wave reduction No
Dimming LineSwitch No
Dimming RF No
Dimming programmable No
Dimming leading edge No
IFTTT support available Yes
Compatible with Casambi No
Dimming Zigbee No
Dimming with push-button No
Luminaire may be covered with thermally insulating material No
Bluetooth operated No
Compatible with Google Assistant No
Compatible with Amazon Alexa No
With lamp protection cage No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.