Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Colour rendering index (CRI/Ra) | 80-89 |
|---|---|
| Type of grid | None |
| Housing material | Steel |
| Impact resistance (IK rating) | IK05 |
| Colour consistency (McAdam ellipse) | SDCM3 |
| Housing colour | White |
| Cover material | Plastic transparent |
| Colour of light | White |
| Control gear | LED driver constant current |
| Protection class according to IEC 61140 | I |
| Filament test according to IEC 60695-2-11 | 850 C - 30 s |
| Light distribution | Symmetric |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Height/depth | 90 mm |
| Length | 1520 mm |
| Width | 217 mm |
| Maximum system power | 23 W |
| Power factor | 0.96 |
| Rated life time L70/B50 at 25 °C | 74000 h |
| Number of lamps | 1 |
| Recess length | 1450 mm |
| Lamp power | 23 W |
| Colour temperature | 4000 K |
| With movement sensor | Yes |
|---|---|
| Suitable for ceiling mounting | Yes |
| Suitable for suspended mounting | No |
| Control gear included | Yes |
| Suitable for light line configuration | No |
| Fit for workplace acc. EN 12464-1 | Yes |
| Suitable for emergency lighting | No |
| Suitable for recessed mounting | No |
| Suitable for surface mounting | Yes |
| Light source included | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming touch and dim | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Replaceable control gear | Yes |
| Dimming potentiometer (integrated) | No |
| Dimming 0-10 V | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming DALI | No |
| Dimming 1-10 V | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming programmable | No |
| Dimming RF | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.