Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Protection class according to IEC 61140 | I |
|---|---|
| Housing colour | White |
| Control gear | Electronic ballast |
| Voltage type | AC |
| Colour rendering index (CRI/Ra) | 80-89 |
| Connection type | Screwless terminal |
| Light source type | LED non-replaceable |
| Housing material | Steel |
| Cover material | Plastic opal |
| Light outlet | Direct |
| Impact resistance (IK rating) | IK08 |
| Colour of light | White |
| Type of cabling | Suitable for through wiring |
| Photobiological safety according to EN 62471 | RG1 |
| Light diffuser type | Diffuser |
| Energy efficiency class of light source according to EU regulation 2019/2015 | D |
| Colour temperature switchable | No |
| Lumen setting adjustable | No |
| Beam angle adjustable | No |
| Width | 115 mm |
| Power factor | 0.9 |
| Number of poles | 5 |
| Max. number of luminaires per miniature circuit breaker C16 | 30 |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Unified Glare Rating (UGR) | - |
| Max. number of luminaires per miniature circuit breaker B16 | 18 |
| Recess height/depth | - mm |
| Maximum system power | 42 W |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Rated life time L70/B50 at 25 °C | 100000 h |
| Recess length | - mm |
| Conductor cross section | - mm² |
| Number of lamps | 0 |
| Recess diameter | - mm |
| Height/depth | 65 mm |
| Outer diameter | - mm |
| Recess width | - mm |
| Length | 1236 mm |
| Nominal voltage | 220 - 240 V |
| Nominal current | 190 - 190 mA |
|---|---|
| Colour temperature | 4000 - 4000 K |
| Lamp power | - W |
| Rated ambient temperature acc. IEC62722-2-1 | -25 - 50 °C |
| With movement sensor | No |
| Compatible with Amazon Alexa | No |
| Meet min. EIA service life criterion L90 (at 50,000 hours at tq = 25°C) | Yes |
| Compatible with Apple HomeKit | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming programmable | No |
| Dimming RF | No |
| Compatible with Google Assistant | No |
| Bluetooth operated | No |
| Compatible with Casambi | No |
| Dimming with push-button | No |
| Dimming DALI-2 | No |
| Light source included | Yes |
| Suitable for suspended mounting | Yes |
| Suitable for light line configuration | No |
| Suitable for wall mounting | No |
| Constant luminous flux control | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| Control gear included | Yes |
| Suitable for surface mounting | Yes |
| With light sensor | No |
| Suitable for ceiling mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for emergency lighting | No |
| Replaceable control gear | No |
| Dimming 0-10 V | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming 1-10 V | No |
| IFTTT support available | Yes |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.