We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. 4058075122246
  • 
Product videos
Product images
LINEAR ULTRA OUTPUT 1500 46 W 4000 K
 Previous
 Next
Luminaires & Lighting - LINEAR ULTRA OUTPUT 1500 46 W 4000 K - 4058075122246
Ledvance

LINEAR ULTRA OUTPUT 1500 46 W 4000 K

Part Number: 
2501124925
MPN: 
4058075122246
Product Type: 
Luminaires & Lighting

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
LINEAR ULTRA OUTPUT 1500 46 W 4000 K

LINEAR ULTRA OUTPUT 1500 46 W 4000 K

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

Surface luminaire with high luminous flux. Product features: Very high luminous efficacy: up to 125 lm/W. Robust metal housing and PC diffusor. Wiring at back side of luminaire. Through wiring possible. Product benefits: Replacement of conventional T8 luminaires with up to 7100 lm. Energy savings up to 60 % (compared to luminaires that use fluorescent lamps). Robust structure with IK08. Optional reflector accessory and multiple wiring possibilities for flexible applications. 5 years guarantee. Areas of application: Direct replacement for luminaires with fluorescent lamps. Indoor applications. Industrial and commercial halls. Public areas. Corridors, stairwells, basements. Garages. Equipment / Accessories: Reflector for high ceilings or asymmetric light emission available separately (1500 mm version). Mounting screws and dowels included.

  • · Very high luminous efficacy: up to 125 lm/W
  • · Robust metal housing and PC diffusor
  • · Through wiring possible
  • · Through wiring possible
  • · Replacement of conventional T8 luminaires with up to 7100 lm
  • · Energy savings up to 60 % (compared to luminaires that use fluorescent lamps)
  • · Robust structure with IK08
  • · Optional reflector accessory and multiple wiring possibilities for flexible applications
  • · 5 years guarantee
  • · Direct replacement for luminaires with fluorescent lamps

Technical Specifications



Technical Specifications

Batten luminaire
Lamp cap/base None
Control gear Electronic ballast
Colour rendering index (CRI/Ra) 80-89
Material Steel
Housing colour White
Type of cabling Suitable for through wiring
Protection class according to IEC 61140 I
Light diffuser type Diffuser
Colour temperature switchable No
Connection type Screwless terminal
Beam angle adjustable No
Lumen setting adjustable No
Voltage type AC
Degree of protection (IP rating) IP20
Light source type LED non-replaceable
Width 62 mm
Diameter - mm
Luminaire efficacy 120 lm/W
Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) - %
Power factor 0.9
Maximum system power 46 W
Rated life time L70/B50 at 25 °C 50000 h
Number of poles 2
Length 1458 mm
Number of lamps 0
Height/depth 74 mm
Conductor cross section - mm²
Nominal voltage 220 - 240 V
Lamp power - - 46 W
Colour temperature 4000 - 4000 K
Nominal current 210 - 210 mA
With switch No
 
With movement sensor No
Electrical connection with connector system No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Dimming 0-10 V No
Control gear included Yes
Dimming LineSwitch No
Dimming potentiometer (integrated) No
Dimming DMX No
Dimming 1-10 V No
Dimming DALI No
Dimming trailing edge No
Dimming leading edge No
Dimming mains voltage modulation No
Dimming manufacturer's proprietary system No
Dimming RF No
Dimming programmable No
Dimming sine wave reduction No
Dimming touch and dim No
Suitable for emergency lighting No
Light source included Yes
Replaceable control gear No
Constant luminous flux control No
Dimming Zigbee No
Dimming DSI No
IFTTT support available Yes
Dimming with push-button No
Luminaire may be covered with thermally insulating material No
Bluetooth operated No
Compatible with Amazon Alexa No
Compatible with Apple HomeKit No
Compatible with Google Assistant No
With lamp protection cage No
Compatible with Casambi No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.