Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Impact resistance (IK rating) | IK06 |
|---|---|
| Control gear | Electronic ballast |
| Light diffuser type | Focal lens |
| Colour consistency (McAdam ellipse) | SDCM3 |
| Colour rendering index (CRI/Ra) | 80-89 |
| Connection type | Screwed terminal |
| Type of grid | Matt |
| Colour of light | White |
| Photobiological safety according to EN 62471 | RG1 |
| Protection class according to IEC 61140 | I |
| Housing colour | White |
| Housing surface protection | Powder coated |
| Type of cabling | Suitable for through wiring |
| Beam angle adjustable | No |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Width | 120 mm |
| Conductor cross section | - mm² |
| Height/depth | 40 mm |
| Number of poles | 2 |
| Outer diameter | - mm |
| Length | 1488 mm |
| Power factor | 0.9 |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Recess height/depth | - mm |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | 16 |
| Rated life time L70/B50 at 25 °C | 60000 h |
| Maximum system power | 25 W |
| Recess length | - mm |
| Max. number of luminaires per miniature circuit breaker C16 | 64 |
| Max. number of luminaires per miniature circuit breaker B16 | 50 |
| Recess diameter | - mm |
| Number of lamps | 0 |
| Recess width | - mm |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
|---|---|
| Nominal voltage | 220 - 240 V |
| Nominal current | 140 - 140 mA |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | 5 - 35 °C |
| Light source included | Yes |
| Suitable for surface mounting | Yes |
| Constant luminous flux control | No |
| Suitable for emergency lighting | Yes |
| Control gear included | Yes |
| Fit for workplace acc. EN 12464-1 | Yes |
| Suitable for light line configuration | No |
| With light sensor | No |
| Suitable for wall mounting | No |
| With movement sensor | No |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | Yes |
| Suitable for suspended mounting | Yes |
| Replaceable control gear | No |
| Dimming 0-10 V | No |
| With air slots | No |
| Dimming DALI-2 | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming 1-10 V | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming touch and dim | No |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| IFTTT support available | Yes |
| Compatible with Casambi | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.