Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Batten luminaire | |
| Lamp cap/base | None |
|---|---|
| Type of cabling | Through wiring included |
| Control gear | Electronic ballast |
| Protection class according to IEC 61140 | II |
| Material | Plastic |
| Light diffuser type | Diffuser |
| Colour rendering index (CRI/Ra) | 80-89 |
| Connection type | Screwed terminal |
| Colour temperature switchable | No |
| Housing colour | White |
| Lumen setting adjustable | No |
| Beam angle adjustable | No |
| Degree of protection (IP rating) | IP20 |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Width | 28 mm |
| Luminaire efficacy | 100 lm/W |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Power factor | 0.5 |
| Maximum system power | 14 W |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Number of poles | 2 |
| Length | 1173 mm |
| Diameter | - mm |
| Number of lamps | 0 |
| Conductor cross section | - mm² |
| Height/depth | 36 mm |
| Nominal voltage | 220 - 240 V |
| Lamp power | - - 14 W |
| Colour temperature | 4000 - 4000 K |
| Nominal current | 0.1 - 0.1 mA |
| With switch | Yes |
| With movement sensor | No |
|---|---|
| Electrical connection with connector system | No |
| Dimming 0-10 V | No |
| Control gear included | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming DMX | No |
| Dimming potentiometer (integrated) | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Suitable for emergency lighting | No |
| Light source included | Yes |
| Dimming trailing edge | No |
| Dimming leading edge | No |
| Dimming mains voltage modulation | No |
| Dimming manufacturer's proprietary system | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming sine wave reduction | No |
| Dimming LineSwitch | No |
| Dimming touch and dim | No |
| Replaceable control gear | No |
| Constant luminous flux control | No |
| Dimming Zigbee | No |
| Dimming DSI | No |
| IFTTT support available | Yes |
| Bluetooth operated | No |
| With lamp protection cage | No |
| Compatible with Casambi | No |
| Dimming with push-button | No |
| Luminaire may be covered with thermally insulating material | No |
| Compatible with Amazon Alexa | No |
| Compatible with Apple HomeKit | No |
| Compatible with Google Assistant | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.