Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Lamp cap/base | E10 |
|---|---|
| Width | 595 mm |
| Power factor | 0.95 |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Recess height/depth | 50 mm |
| Recess length | 580 mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Unified Glare Rating (UGR) | - |
| Conductor cross section | - mm² |
| Number of lamps | 0 |
| Recess diameter | - mm |
| Maximum system power | 36 W |
| Height/depth | 50 mm |
| Number of poles | 2 |
| Outer diameter | - mm |
| Recess width | 580 mm |
| Length | 595 mm |
| Nominal voltage | - - 240 V |
| Nominal current | - mA |
| Colour temperature | 4000 - 4000 K |
| Lamp power | - W |
| Rated ambient temperature acc. IEC62722-2-1 | -10 - 45 °C |
| With movement sensor | No |
| Light source included | Yes |
| Constant luminous flux control | No |
| Suitable for light line configuration | No |
|---|---|
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for surface mounting | Yes |
| Control gear included | Yes |
| Suitable for ceiling mounting | Yes |
| Suitable for emergency lighting | Yes |
| With light sensor | No |
| Suitable for suspended mounting | Yes |
| Suitable for recessed mounting | Yes |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming DALI-2 | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming touch and dim | No |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| IFTTT support available | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.