Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Housing material | Steel |
| Cover material | Plastic opal |
| Colour rendering index (CRI/Ra) | 80-89 |
| Protection class according to IEC 61140 | I |
| Impact resistance (IK rating) | IK08 |
| Colour of light | White |
| Housing colour | White |
| Colour consistency (McAdam ellipse) | SDCM5 |
| Control gear | LED driver constant current |
| Photobiological safety according to EN 62471 | RG0 |
| Filament test according to IEC 60695-2-11 | 850 C - 30 s |
| Light distribution | Symmetric |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Width | 62 mm |
| Power factor | 0.9 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Maximum system power | 60 W |
| Recess length | - mm |
| Number of poles | - |
| Number of lamps | 1 |
| Recess diameter | - mm |
| Recess width | - mm |
| Conductor cross section | - mm² |
| Height/depth | 77 mm |
| Outer diameter | - mm |
| Length | 1510 mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 70 % |
| Max. number of luminaires per miniature circuit breaker B16 | 50 |
| Max. number of luminaires per miniature circuit breaker C16 | 50 |
| Recess height/depth | - mm |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Lumen maintenance (35,000 h at 25 °C) | 75 % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | 27 |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
|---|---|
| Colour temperature | 4000 - 4000 K |
| Nominal voltage | 220 - 240 V |
| Nominal current | - - - mA |
| Rated ambient temperature acc. IEC62722-2-1 | - °C |
| Suitable for suspended mounting | No |
| Light source included | Yes |
| Control gear included | Yes |
| With light sensor | Yes |
| With movement sensor | Yes |
| Suitable for emergency lighting | No |
| Suitable for recessed mounting | No |
| Suitable for surface mounting | Yes |
| Suitable for ceiling mounting | Yes |
| Constant luminous flux control | No |
| Suitable for light line configuration | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| IFTTT support available | No |
| Dimming DSI | No |
| Dimming DALI-2 | No |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming DALI | No |
| Dimming 1-10 V | No |
| Dimming DMX | No |
| Dimming potentiometer (integrated) | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.