Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Impact resistance (IK rating) | IK03 |
|---|---|
| Filament test according to IEC 60695-2-11 | None |
| Type of cabling | Ending |
| Control gear | Not required |
| Housing material | Steel |
| Surface protection | Lacquered |
| Protection class according to IEC 61140 | III |
| Cover material | Glass transparent |
| Light distribution | Symmetric |
| Beam angle adjustable | No |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Housing colour | Stainless steel |
| Lamp cap/base | GX5.3 |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Adjustability | Rotating and swivelling |
| Width | 100 mm |
| Outer diameter | 100 mm |
| Length | 125 mm |
| Conductor cross section | 1.5 mm² |
| Number of poles | 2 |
| Number of lamps | 1 |
| Maximum system power | 35 W |
| Height/depth | 100 mm |
| Lamp power | 35 W |
| Nominal voltage | 12 V |
| Constant luminous flux control | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| Dimming sine wave reduction | No |
| Dimming RF | No |
| Dimming potentiometer (integrated) | No |
|---|---|
| Dimming LineSwitch | No |
| Dimming manufacturer's proprietary system | No |
| IFTTT support available | No |
| Control gear included | No |
| Suitable for ceiling mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for surface mounting | Yes |
| Suitable for light-track mounting | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Brushed surface | No |
| Light source included | No |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Suitable for wall mounting | No |
| Suitable for clamp-mounting | Yes |
| Replaceable control gear | No |
| Dimming DSI | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming DMX | No |
| Dimming DALI | No |
| Dimming with push-button | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for low voltage cable system | No |
| Dimming DALI-2 | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.