Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Impact resistance (IK rating) | Surface box |
|---|---|
| Light source type | Digital-sat |
| Housing colour | Normally open contact |
| Degree of protection (IP rating) | G38 |
| Cover material | 45° |
| Beam angle | Thin-film |
| Surface protection | P21/5W |
| Colour rendering index (CRI/Ra) | Toothbrush |
| Voltage type | Gilt |
| Reflector | Direct |
| Light distribution | GU5.3 |
| Light diffuser type | Black |
| Colour of light | L |
| Protection class according to IEC 61140 | Square |
| Adjustability | Socket outlet |
| Width | 131 mm |
| Outer diameter | - mm |
| Conductor cross section | - mm² |
| Number of lamps | 0 |
| Height/depth | - mm |
| Length | 1000 mm |
| Recess width | - mm |
| Maximum system power | 10 W |
| Rated luminous flux acc. IEC 62722-2-1 | 1100 lm |
| Number of poles | 3 |
| Recess height/depth | - mm |
| Luminous intensity | - cd |
| Recess length | - mm |
| Power factor | 0.9 |
| Rated life time L70/B50 at 25 °C | 70000 h |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Luminaire efficacy | 110 lm/W |
| Total harmonic distortion | 20 |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | - |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
| Rated ambient temperature acc. IEC62722-2-1 | -80 - -80 °C |
| Luminous flux | 1100 - 1100 lm |
| Cut-out diameter | - mm |
| Connectable conductor cross section | - mm² |
|---|---|
| Nominal voltage | - - 277 V |
| Colour temperature | 3000 - 3000 K |
| With movement sensor | No |
| Suitable for wall mounting | Yes |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Light source included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | Yes |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Brushed surface | No |
| Control gear included | Yes |
| Constant luminous flux control | No |
| Emergency power supply integrated | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire may be covered with thermally insulating material | No |
| IFTTT support available | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for low voltage cable system | No |
| Replaceable control gear | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| Dimming DALI-2 | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming DSI | No |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming sine wave reduction | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Compatible with Apple HomeKit | No |
| Compatible with Google Assistant | No |
| Compatible with Amazon Alexa | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.