Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Width | 174 mm |
|---|---|
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Maximum system power | 20 W |
| Rated life time L70/B50 at 25 °C | - h |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | - |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Power factor | - |
| Number of lamps | - |
| Conductor cross section | - mm² |
| Outer diameter | - mm |
| Number of poles | - |
| Height/depth | 166 mm |
| Length | 164 mm |
| Lamp power | - - - W |
| Nominal voltage | 220 - 240 V |
| Connectable conductor cross section | - - - mm² |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | - - - °C |
| Cut-out diameter | - - - mm |
| Dimming manufacturer's proprietary system | No |
| Suitable for low voltage cable system | No |
| Dimming potentiometer (integrated) | No |
| Dimming sine wave reduction | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Dimming programmable | No |
| Dimming DALI | No |
| Dimming with push-button | No |
|---|---|
| Dimming Zigbee | No |
| Dimming leading edge | No |
| Dimming RF | No |
| Dimming touch and dim | No |
| Dimming mains voltage modulation | No |
| Dimming LineSwitch | No |
| Dimming DMX | No |
| Dimming DSI | No |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Dimming trailing edge | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | No |
| Suitable for ceiling mounting | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for surface mounting | Yes |
| Fit for workplace acc. EN 12464-1 | No |
| Brushed surface | No |
| Control gear included | No |
| Suitable for recessed mounting | No |
| Luminaire may be covered with thermally insulating material | No |
| Light source included | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for suspended mounting | No |
| Suitable for wall mounting | Yes |
| With light sensor | Yes |
| With movement sensor | Yes |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Dimming DALI-2 | No |
| Replaceable control gear | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.