Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 piece
Emergency luminaire | |
| Lamp cap/base | None |
|---|---|
| Housing colour | Grey |
| Housing material | Plastic |
| Light diffuser type | Focal lens |
| Battery chemistry | NiCd |
| Impact resistance (IK rating) | IK10 |
| Cover material | Plastic transparent |
| Control gear | LED driver constant current |
| Protection class according to IEC 61140 | I |
| Type of cabling | Suitable for through wiring |
| Labelling type | Sticker |
| Degree of protection (IP rating) | IP65 |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Connection type | Screw connection |
| Width | 55 mm |
| Outer diameter | - mm |
| Conductor cross section | 2.5 mm² |
| Recess width | 55 mm |
| Number of poles | 4 |
| Number of lighting heads | 1 |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Lumen maintenance at median useful life of 100,000 hr at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Luminous flux in standby mode | 153 lm |
| RAL-number housing | - |
|---|---|
| Failure rate at median useful life of 100,000 hrs at 25 °C ambient (tq) | - % |
| Stroboscope effect value SVM | - |
| Flickering value Pst LM | - |
| Power factor | 0.5 |
| Rated life time L70/B50 at 25 °C | - h |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Number of lamps | - |
| Recess diameter | - mm |
| Viewing distance | 20 m |
| Maximum system power | 2.5 W |
| Nominal voltage | 220 - 240 V |
| Nominal current | - mA |
| Colour temperature | 6200 - 6200 K |
| Rated ambient temperature acc. IEC62722-2-1 | 5 - 40 °C |
| Nominal operation time | 3 - 3 h |
| Light source included | Yes |
| With remote control | No |
| Constant luminous flux control | No |
| Replaceable control gear | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | Yes |
| Pictogram included | No |
| Suitable for standby switching | No |
| Suitable for continuous circuit | No |
| With remote switch connection | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.