Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Type of cabling | Ending |
|---|---|
| Colour rendering index (CRI/Ra) | 90-100 |
| Housing colour | Black |
| Surface protection | Lacquered |
| Protection class according to IEC 61140 | I |
| Adjustability | not adjustable |
| Colour of light | White |
| Colour temperature switchable | Discrete positions |
| Beam angle | Open beam/diffuse |
| Control gear | LED driver constant current |
| Lumen setting adjustable | No |
| Light distribution | Symmetric |
| Cover material | Plastic matt/satinised |
| Beam angle adjustable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Width | 45 mm |
| Length | 1140 mm |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Number of lamps | 1 |
| Height/depth | 120 mm |
| Maximum system power | 37 W |
| Lamp power | 37 W |
| Nominal voltage | 220 V |
| Colour temperature | 3000 K |
| Control gear included | Yes |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| Light source included | Yes |
| With light sensor | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
|---|---|
| Suitable for ceiling mounting | Yes |
| Suitable for wall mounting | No |
| Suitable for light-track mounting | Yes |
| Suitable for clamp-mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for surface mounting | No |
| Brushed surface | No |
| Replaceable control gear | No |
| Dimming DSI | No |
| Dimming DALI-2 | No |
| Suitable for low voltage cable system | No |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Dimming with push-button | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming 0-10 V | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming sine wave reduction | No |
| Dimming Zigbee | No |
| Dimming RF | No |
| Dimming touch and dim | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Dimming DMX | No |
| Dimming LineSwitch | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.