Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Filament test according to IEC 60695-2-11 | None |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Type of grid | None |
| Type of cabling | Ending |
| Housing colour | Black |
| Colour of light | White |
| Protection class according to IEC 61140 | I |
| Housing surface protection | Lacquered |
| Beam angle | Extreme wide beam >80° |
| Control gear | LED driver constant current |
| Beam angle adjustable | No |
| Light distribution | Symmetric |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Cover material | Plastic matt/satinised |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Conductor cross section | 1.5 mm² |
| Height/depth | 60 mm |
| Width | 105 mm |
| Length | 1425 mm |
| Power factor | 0.9 |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Maximum system power | 45 W |
| Number of poles | 3 |
| Number of lamps | 1 |
| Colour temperature | 3000 K |
| Lamp power | 45 W |
| Nominal current | 700 mA |
| Nominal voltage | 220 V |
| Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
| Light source included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for emergency lighting | No |
|---|---|
| With light sensor | No |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| Suitable for ceiling mounting | No |
| Suitable for recessed mounting | No |
| Constant luminous flux control | No |
| Control gear included | Yes |
| Dimming manufacturer's proprietary system | No |
| Suitable for light line configuration | No |
| Luminaire may be covered with thermally insulating material | No |
| IFTTT support available | No |
| Dimming potentiometer (integrated) | No |
| Dimming DMX | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Dimming touch and dim | No |
| Bluetooth operated | No |
| With air slots | No |
| Fit for workplace acc. EN 12464-1 | No |
| Replaceable control gear | Yes |
| Dimming DSI | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming programmable | No |
| Dimming RF | No |
| Dimming DALI-2 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.