Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Filament test according to IEC 60695-2-11 | None |
|---|---|
| Protection class according to IEC 61140 | II |
| Type of cabling | Ending |
| Control gear | Not required |
| Impact resistance (IK rating) | IK02 |
| Surface protection | Lacquered |
| Light source type | LED replaceable |
| Housing colour | Black |
| Lamp cap/base | GU10 |
| Beam angle adjustable | No |
| Lumen setting adjustable | No |
| Light outlet | Direct |
| Colour temperature switchable | No |
| Voltage type | AC |
| Adjustability | Rotating and swivelling |
| Housing material | Aluminium |
| Conductor cross section | 1.5 mm² |
| Outer diameter | 64 mm |
| Length | 150 mm |
| Height/depth | 64 mm |
| Number of poles | 2 |
| Number of lamps | 1 |
| Width | 100 mm |
| Maximum system power | 10 W |
| Lamp power | 10 W |
| Nominal voltage | 230 V |
| Compatible with Amazon Alexa | No |
| Replaceable control gear | No |
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Suitable for low voltage cable system | No |
| Dimming DALI-2 | No |
| Dimming DSI | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
|---|---|
| Dimming trailing edge | No |
| Dimming leading edge | No |
| Dimming mains voltage modulation | Yes |
| Dimming manufacturer's proprietary system | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| Dimming DMX | No |
| Dimming DALI | No |
| Luminaire may be covered with thermally insulating material | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for recessed mounting | No |
| Constant luminous flux control | No |
| Dimming programmable | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming sine wave reduction | No |
| Dimming RF | No |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming touch and dim | No |
| IFTTT support available | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for light-track mounting | Yes |
| Suitable for clamp-mounting | Yes |
| Suitable for surface mounting | Yes |
| Brushed surface | No |
| Control gear included | No |
| Suitable for suspended mounting | No |
| Light source included | No |
| Suitable for ceiling mounting | Yes |
| Suitable for wall mounting | Yes |
| With light sensor | No |
| With movement sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.