Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Lumen setting adjustable | Continuously variable |
|---|---|
| Type of cabling | Ending |
| Colour rendering index (CRI/Ra) | 90-100 |
| Surface protection | Lacquered |
| Beam angle | Wide beam 40-80° |
| Housing colour | Black |
| Protection class according to IEC 61140 | I |
| Colour of light | White |
| Control gear | LED driver constant current |
| Adjustability | Swivelling |
| Beam angle adjustable | No |
| Light distribution | Symmetric |
| Cover material | Plastic matt/satinised |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Length | 258 mm |
| Outer diameter | 120 mm |
| Width | 200 mm |
| Number of lamps | 1 |
| Height/depth | 120 mm |
| Maximum system power | 36 W |
| Unified Glare Rating (UGR) | 25 |
| Lamp power | 36 W |
| Nominal voltage | 220 V |
| Colour temperature | 4000 K |
| Control gear included | Yes |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Light source included | Yes |
| With movement sensor | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
|---|---|
| Suitable for light-track mounting | Yes |
| Suitable for clamp-mounting | Yes |
| Brushed surface | No |
| Suitable for ceiling mounting | Yes |
| Suitable for wall mounting | No |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Dimming with push-button | No |
| Suitable for surface mounting | No |
| Suitable for recessed mounting | No |
| Fit for workplace acc. EN 12464-1 | Yes |
| Dimming sine wave reduction | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming manufacturer's proprietary system | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | Yes |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| Dimming DALI-2 | No |
| Suitable for low voltage cable system | No |
| Replaceable control gear | Yes |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming DALI | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.