Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Lumen setting adjustable | Continuously variable |
| Type of cabling | Ending |
| Colour rendering index (CRI/Ra) | 90-100 |
| Housing surface protection | Lacquered |
| Housing colour | Black |
| Protection class according to IEC 61140 | I |
| Colour of light | White |
| Beam angle | Medium beam 20-40° |
| Control gear | LED driver constant current |
| Colour temperature switchable | No |
| Light distribution | Symmetric |
| Beam angle adjustable | No |
| Cover material | Plastic matt/satinised |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Width | 120 mm |
| Height/depth | 120 mm |
| Maximum system power | 36 W |
| Number of lamps | 1 |
| Unified Glare Rating (UGR) | 19 |
| Outer diameter | 120 mm |
| Length | 258 mm |
| Colour temperature | 3000 K |
| Lamp power | 36 W |
| Nominal voltage | 220 V |
| Nominal current | 900 mA |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Suitable for ceiling mounting | Yes |
|---|---|
| Suitable for recessed mounting | No |
| Suitable for surface mounting | Yes |
| Suitable for light line configuration | No |
| Light source included | Yes |
| Control gear included | Yes |
| Fit for workplace acc. EN 12464-1 | Yes |
| Suitable for emergency lighting | No |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Dimming touch and dim | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Dimming RF | No |
| Dimming DALI | Yes |
| Dimming DMX | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Replaceable control gear | Yes |
| Dimming DSI | No |
| Bluetooth operated | No |
| With air slots | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Dimming DALI-2 | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.