Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Filament test according to IEC 60695-2-11 | None |
|---|---|
| Lumen setting adjustable | Continuously variable |
| Type of cabling | Ending |
| Protection class according to IEC 61140 | II |
| Colour rendering index (CRI/Ra) | 80-89 |
| Adjustability | not adjustable |
| Colour of light | White |
| Surface protection | Lacquered |
| Housing colour | White |
| Control gear | LED driver constant current |
| Beam angle | Open beam/diffuse |
| Light distribution | Symmetric |
| Beam angle adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Width | 140 mm |
| Outer diameter | 140 mm |
| Rated life time L70/B50 at 25 °C | 25000 h |
| Maximum system power | 15 W |
| Length | 38 mm |
| Conductor cross section | 1.5 mm² |
| Number of poles | 2 |
| Power factor | 0.9 |
| Number of lamps | 1 |
| Height/depth | 140 mm |
| Lamp power | 15 W |
| Nominal voltage | 220 V |
| Connectable conductor cross section | 1.5 mm² |
| Colour temperature | 3000 K |
| Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
| Cut-out diameter | 130 mm |
| Control gear included | Yes |
| Brushed surface | No |
| Light source included | Yes |
| Suitable for recessed mounting | Yes |
| Suitable for surface mounting | No |
|---|---|
| Suitable for traverse mounting | No |
| Luminaire may be covered with thermally insulating material | No |
| With movement sensor | No |
| Suitable for wall mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | Yes |
| Suitable for suspended mounting | No |
| Suitable for ceiling mounting | Yes |
| With light sensor | No |
| Dimming DALI-2 | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming DSI | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | Yes |
| Dimming leading edge | No |
| Dimming 1-10 V | No |
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming manufacturer's proprietary system | No |
| Compatible with Amazon Alexa | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming touch and dim | No |
| Dimming sine wave reduction | No |
| Suitable for low voltage cable system | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.