Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Housing material | Plastic |
|---|---|
| Control gear | Electronic ballast |
| Colour rendering index (CRI/Ra) | 80-89 |
| Protection class according to IEC 61140 | II |
| Light diffuser type | Diffuser |
| Type of cabling | Ending |
| Cover material | Plastic opal |
| Type of grid | Matt |
| Impact resistance (IK rating) | IK08 |
| Colour of light | White |
| Housing colour | White |
| Colour consistency (McAdam ellipse) | SDCM5 |
| Connection type | Screwless terminal |
| Photobiological safety according to EN 62471 | RG0 |
| Housing surface protection | Untreated |
| Colour temperature switchable | No |
| Lumen setting adjustable | No |
| Beam angle adjustable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Width | 35 mm |
| Conductor cross section | - mm² |
| Height/depth | 48 mm |
| Number of poles | 3 |
| Recess width | - mm |
| Power factor | 0.9 |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Recess height/depth | - mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | - |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Maximum system power | 36 W |
| Recess length | - mm |
| Max. number of luminaires per miniature circuit breaker C16 | 77 |
| Max. number of luminaires per miniature circuit breaker B16 | 77 |
| Recess diameter | - mm |
| Number of lamps | 0 |
| Outer diameter | - mm |
| Length | 1200 mm |
|---|---|
| Lamp power | - W |
| Nominal voltage | 220 - 240 V |
| Nominal current | 200 - 200 mA |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | -20 - 40 °C |
| Suitable for suspended mounting | No |
| With movement sensor | No |
| Suitable for ceiling mounting | Yes |
| Suitable for recessed mounting | No |
| With light sensor | No |
| Light source included | Yes |
| Control gear included | Yes |
| Suitable for wall mounting | No |
| Suitable for surface mounting | Yes |
| Replaceable control gear | No |
| Constant luminous flux control | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for light line configuration | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for emergency lighting | No |
| Dimming DALI | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming DALI-2 | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Compatible with Apple HomeKit | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| Dimming RF | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Bluetooth operated | No |
| IFTTT support available | Yes |
| Compatible with Casambi | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.