Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Control gear | Electronic ballast |
| Housing material | Plastic |
| Colour rendering index (CRI/Ra) | 80-89 |
| Colour consistency (McAdam ellipse) | SDCM6 |
| Protection class according to IEC 61140 | III |
| Colour of light | White |
| Voltage type | DC |
| Beam angle adjustable | No |
| Housing colour | Silver |
| Colour temperature switchable | No |
| Lumen setting adjustable | No |
| Length | 102.5 mm |
| Outer diameter | - mm |
| Width | 92.4 mm |
| Conductor cross section | - mm² |
| Height/depth | 36.5 mm |
| Power factor | - |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Unified Glare Rating (UGR) | - |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Rated life time L70/B50 at 25 °C | 25000 h |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Number of lamps | - |
| Recess height/depth | - mm |
| Maximum system power | 0.95 W |
| Recess length | - mm |
| Number of poles | - |
| Recess width | - mm |
| Recess diameter | - mm |
| Lamp power | - W |
| Nominal voltage | 4 - 5 V |
| Nominal current | 210 - 210 mA |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | -10 - 40 °C |
|---|---|
| Suitable for ceiling mounting | No |
| Suitable for suspended mounting | No |
| With light sensor | Yes |
| With movement sensor | Yes |
| Suitable for recessed mounting | No |
| Constant luminous flux control | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for emergency lighting | No |
| Control gear included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for light line configuration | No |
| Suitable for wall mounting | Yes |
| Light source included | Yes |
| Luminaire may be covered with thermally insulating material | No |
| With air slots | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming 0-10 V | No |
| Dimming DSI | No |
| Dimming DMX | No |
| Dimming DALI | No |
| Dimming 1-10 V | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming DALI-2 | No |
| Dimming programmable | No |
| Dimming RF | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Replaceable control gear | No |
| Compatible with Casambi | No |
| IFTTT support available | Yes |
| Compatible with Amazon Alexa | No |
| Compatible with Apple HomeKit | No |
| Compatible with Google Assistant | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.