Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Cover material | Plastic transparent |
| Colour of light | White |
| Protection class according to IEC 61140 | I |
| Control gear | LED driver constant current |
| Impact resistance (IK rating) | IK10 |
| Filament test according to IEC 60695-2-11 | 850 C - 30 s |
| Light distribution | Asymmetric |
| Light outlet | Direct/indirect |
| Voltage type | AC |
| Housing colour | Anthracite |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Maximum system power | 11 W |
| Height/depth | 150 mm |
| Number of lamps | 1 |
| Rated life time L70/B50 at 25 °C | 100000 h |
| Outer diameter | 285 mm |
| Lamp power | 11 W |
| Colour temperature | 4000 K |
| Nominal voltage | 220 V |
| Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
| Dimming DSI | No |
| Dimming DALI | No |
| Dimming DMX | No |
|---|---|
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Light source included | Yes |
| Control gear included | Yes |
| Suitable for light line configuration | No |
| Suitable for emergency lighting | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| Dimming programmable | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming RF | No |
| Dimming with push-button | No |
| Dimming potentiometer (integrated) | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming manufacturer's proprietary system | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Suitable for surface mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for suspended mounting | No |
| Suitable for ceiling mounting | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.