Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Filament test according to IEC 60695-2-11 | None |
|---|---|
| Type of grid | None |
| Impact resistance (IK rating) | IK03 |
| Type of cabling | Ending |
| Control gear | Not required |
| Protection class according to IEC 61140 | I |
| Housing surface protection | Lacquered |
| Light distribution | Symmetric |
| Cover material | Glass transparent |
| Beam angle adjustable | No |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Light outlet | Direct |
| Voltage type | AC |
| Housing colour | Anthracite |
| Light source type | LED non-replaceable |
| Lamp cap/base | R7s |
| Housing material | Aluminium |
| Width | 90 mm |
| Conductor cross section | 1.5 mm² |
| Height/depth | 120 mm |
| Length | 220 mm |
| Maximum system power | 80 W |
| Number of poles | 3 |
| Number of lamps | 1 |
| Lamp power | 80 W |
| Nominal voltage | 230 V |
| Replaceable control gear | No |
| Dimming DALI-2 | No |
| Dimming DSI | No |
| Compatible with Google Assistant | No |
| Compatible with Amazon Alexa | No |
| Dimming DALI | No |
|---|---|
| Dimming RF | No |
| Dimming DMX | No |
| Dimming potentiometer (integrated) | No |
| Compatible with Apple HomeKit | No |
| Bluetooth operated | No |
| Dimming 1-10 V | No |
| Dimming manufacturer's proprietary system | No |
| Dimming 0-10 V | No |
| Light source included | No |
| Constant luminous flux control | No |
| Fit for workplace acc. EN 12464-1 | No |
| Suitable for light line configuration | No |
| IFTTT support available | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| With air slots | No |
| Dimming touch and dim | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| Dimming leading edge | No |
| Dimming programmable | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Control gear included | No |
| Suitable for emergency lighting | No |
| Suitable for surface mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | No |
| With light sensor | No |
| With movement sensor | No |
| Suitable for suspended mounting | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.