2. Luminaires & Lighting
  3. FHBL20-095-W-OP_DUP
  • 
Product videos
Product images
Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White
 Previous
 Next
Luminaires & Lighting - Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White - FHBL20-095-W-OP_DUP
Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White
Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White
Fern Howardlogo
Fern Howard

Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White

Part Number: 
2501003656
MPN: 
FHBL20-095-W-OP_DUP
Product Type: 
Luminaires & Lighting
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
Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White

Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

A indoor bulkhead made up of a white polycarbonate body with an opal diffuser provides an LED equivalent for 16W & 28W 2D bulkhead luminaires. Can be used with or without a white trim ring. Use of a trim creates an appealing halo of light on the mounting surface, to allow for more decorative applications.

  • · Screwless access with clip in diffuser and gear tray
  • · Quick installation with push fit connectors and BESA box fixing points
  • · Nominal voltage: 220-240V
  • · LED nominal constant current: 50-60Hz
  • · Energy efficiency class: A++
  • · 30,000 Life hours
  • · Colour Rendering Index (CRI): 80+
  • · IP44/IK10 Degree of protection

Frequently Bought Together

Current Product
Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White

Fern Howard

Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K White

Error while fetching price from ERP!


Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K Mw White

Fern Howard

Bulkhead Round LED 325mm 1250lm 13 5W IP44 4000K Mw White

Error while fetching price from ERP!

Qty: 1

Halo Large Trim For Bulkhead Chrome

Fern Howard

Halo Large Trim For Bulkhead Chrome

Error while fetching price from ERP!

Qty: 1