Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Outer diameter | - mm |
|---|---|
| Width | 71 mm |
| Conductor cross section | 0.5 mm² |
| Recess diameter | - mm |
| Height/depth | 74 mm |
| Recess length | - mm |
| Length | 1207 mm |
| Maximum system power | 22 W |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 65 % |
| Recess height/depth | - mm |
| Number of lamps | - |
| Number of poles | 3 |
| Recess width | - mm |
| Power factor | 0.9 |
| Stroboscope effect value SVM | 2 |
| Lumen maintenance (35,000 h at 25 °C) | - % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Max. number of luminaires per miniature circuit breaker B16 | 60 |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Max. number of luminaires per miniature circuit breaker C16 | 102 |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | 7.5 % |
| Flickering value Pst LM | 1 |
| Unified Glare Rating (UGR) | 27 |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | 22 - 22 W |
| Nominal current | 92 - 100 mA |
| Nominal voltage | 220 - 240 V |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | 25 - 25 °C |
| Dimming potentiometer (integrated) | No |
| Light source included | Yes |
| Constant luminous flux control | No |
| Suitable for light line configuration | No |
| Suitable for recessed mounting | No |
|---|---|
| With movement sensor | No |
| Suitable for suspended mounting | Yes |
| With light sensor | No |
| Suitable for emergency lighting | No |
| IFTTT support available | No |
| Suitable for ceiling mounting | Yes |
| Dimming manufacturer's proprietary system | No |
| Dimming DMX | No |
| Compatible with Apple HomeKit | No |
| Suitable for surface mounting | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | Yes |
| With air slots | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire may be covered with thermally insulating material | No |
| Control gear included | Yes |
| Replaceable control gear | Yes |
| Dimming 0-10 V | No |
| Dimming with push-button | No |
| Dimming 1-10 V | No |
| Compatible with Google Assistant | No |
| Compatible with Amazon Alexa | No |
| Dimming DSI | No |
| Bluetooth operated | No |
| Dimming DALI | No |
| Dimming touch and dim | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming RF | No |
| Dimming Zigbee | No |
| Dimming DALI-2 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.