Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Housing material | Steel |
| Cover material | Plastic opal |
| Housing colour | White |
| Impact resistance (IK rating) | IK08 |
| Control gear | LED driver constant current |
| Protection class according to IEC 61140 | I |
| Filament test according to IEC 60695-2-11 | 850 C - 30 s |
| Colour consistency (McAdam ellipse) | SDCM5 |
| Light distribution | Symmetric |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Degree of protection (IP), front side | IP20 |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Outer diameter | - mm |
| Width | 62 mm |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | 27 |
| Flickering value Pst LM | - |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Maximum system power | 80 W |
| Lumen maintenance (35,000 h at 25 °C) | 75 % |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 70 % |
| Max. number of luminaires per miniature circuit breaker B16 | - |
| Max. number of luminaires per miniature circuit breaker C16 | - |
| Power factor | 0.9 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Recess height/depth | - mm |
| Recess length | - mm |
| Number of poles | - |
| Number of lamps | 1 |
| Recess diameter | - mm |
| Height/depth | 77 mm |
| Conductor cross section | - mm² |
| Recess width | - mm |
| Length | 1722 mm |
| Lamp power | - W |
|---|---|
| Nominal current | - - - mA |
| Nominal voltage | 220 - 240 V |
| Colour temperature | 4000 - 4000 K |
| Rated ambient temperature acc. IEC62722-2-1 | 0 - 25 °C |
| With movement sensor | No |
| Suitable for suspended mounting | No |
| With light sensor | No |
| Light source included | Yes |
| Suitable for emergency lighting | Yes |
| Control gear included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for light line configuration | No |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | Yes |
| Constant luminous flux control | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
| IFTTT support available | No |
| Dimming potentiometer (integrated) | No |
| Fit for workplace acc. EN 12464-1 | No |
| Dimming manufacturer's proprietary system | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming programmable | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Replaceable control gear | Yes |
| Dimming DALI-2 | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming DSI | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming RF | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.