Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Batten luminaire | |
| Length | 1135 mm |
|---|---|
| Width | 65 mm |
| Conductor cross section | 0.75 mm² |
| Diameter | - mm |
| Height/depth | 65 mm |
| Number of poles | 3 |
| Rated life time L70/B50 at 25 °C | 30000 h |
| Number of lamps | - |
| Power factor | 0.9 |
| Maximum system power | 23 W |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - - - W |
| Nominal voltage | 220 - 240 V |
| Colour temperature | 4000 - 4000 K |
| Light source included | Yes |
| With movement sensor | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Electrical connection with connector system | No |
| With switch | No |
| Suitable for emergency lighting | No |
| Dimming leading edge | No |
| Dimming manufacturer's proprietary system | No |
| Dimming DMX | No |
|---|---|
| Dimming 1-10 V | No |
| IFTTT support available | No |
| Dimming 0-10 V | No |
| Dimming programmable | No |
| Dimming mains voltage modulation | No |
| Control gear included | Yes |
| Constant luminous flux control | No |
| Dimming trailing edge | No |
| Dimming LineSwitch | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming RF | No |
| Dimming Zigbee | No |
| Replaceable control gear | No |
| Dimming touch and dim | No |
| Compatible with Apple HomeKit | No |
| Dimming sine wave reduction | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming with push-button | No |
| Dimming DSI | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.