2. Luminaires & Lighting
  3. Battens & Accessories
  4. LED Battens
  5. 919013004433
  • 
Product videos
Product images
76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten 76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten 76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten
 Previous
 Next
LED Battens - 76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten - 919013004433
76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten
76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten
Signify

76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten

Part Number: 
2501306561
MPN: 
919013004433
Product Type: 
LED Battens
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
76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten

76W 6ft Twin IP20 Batten 4000k 8000lm E3 Batten
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
The Ledinaire Batten range provides maximum performance and durability with an equally attractive price, sporting a traditional design with high efficacy and long lifetime while being very easy to install

  • · Easy to install and connect thanks to the retainer cable and the push-in connectors
  • · Possible through-wiring for flexibility in the installation thanks to: knock-out holes on both sides, and loop-in loop out terminal
  • · Philips quality driver
  • · Multiple lengths and light levels available (up to 8000lm and 6ft)
  • · BESA fixing
  • · Integral Emergency versions available

Technical Specifications



Technical Specifications

Batten luminaire
Degree of protection (IP rating) IP20
Light source included Yes