2. Luminaires & Lighting
  3. Battens & Accessories
  4. LED Battens
  5. 919013004430
  • 
Product videos
Product images
35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten 35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten 35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten
 Previous
 Next
LED Battens - 35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten - 919013004430
35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten
35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten
Signify

35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten

Part Number: 
2501306558
MPN: 
919013004430
Product Type: 
LED Battens
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
35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten

35W 5ft Single IP20 Batten 4000k 3500Lm E3 Batten
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
The Ledinaire Batten range provides maximum performance and durability with an equally attractive price, sporting a traditional design with high efficacy and long lifetime while being very easy to install

  • · Easy to install and connect thanks to the retainer cable and the push-in connectors
  • · Possible through-wiring for flexibility in the installation thanks to: knock-out holes on both sides, and loop-in loop out terminal
  • · Philips quality driver
  • · Multiple lengths and light levels available (up to 8000lm and 6ft)
  • · BESA fixing
  • · Integral Emergency versions available

Technical Specifications



Technical Specifications

Batten luminaire
Degree of protection (IP rating) IP20
Light source included Yes