Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Conductor cross section | - mm² |
|---|---|
| Recess diameter | - mm |
| Recess width | - mm |
| Outer diameter | - mm |
| Length | 1250 mm |
| Width | 115 mm |
| Number of poles | - |
| Number of lamps | - |
| Power factor | - |
| Maximum system power | 35 W |
| Recess height/depth | - mm |
| Recess length | - mm |
| Height/depth | 78 mm |
| Rated life time L70/B50 at 25 °C | - h |
| Rated life time L80/B50 at 25 °C | - h |
| Lamp power | - W |
| Rated ambient temperature acc. IEC62722-2-1 | - °C |
| Light source included | Yes |
| Control gear included | Yes |
| Suitable for emergency lighting | Yes |
| Suitable for recessed mounting | No |
| With light sensor | No |
| Suitable for suspended mounting | No |
| With movement sensor | No |
|---|---|
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for surface mounting | Yes |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for light line configuration | No |
| Suitable for ceiling mounting | Yes |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming DALI | No |
| Dimming programmable | No |
| Dimming with push-button | No |
| Dimming DSI | No |
| With air slots | No |
| Dimming RF | No |
| Dimming mains voltage modulation | No |
| Dimming DMX | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming 0-10 V | No |
| Dimming 1-10 V | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.