We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED Candles

LED Candles LED Candles

LED Candle lamps/ candle bulbs. You may also be interested in our GU10 LED light bulbs

LED Candle lamps/ candle bulbs. You may also be interested in our GU10 LED light bulbs

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
4.9W CANDLE 4000K B22 470LM NON-DIMMABLE FROSTED

Part Number: 2503031649

MPN:  NLCANBC4040ND-01

NEWLEC
4.9W CANDLE 2700K B22 470LM NON-DIMMABLE FROSTED

Part Number: 2503031648

MPN:  NLCANBC4027ND-01

CROMPTON LAMPS
Led Candle Filament Clear Dimmable 5W 2700K Ses-E14 Bulb

Part Number: 2500987587

MPN:  7161

NEWLEC
4.9W CANDLE 2700K E14 470LM NON-DIMMABLE FROSTED

Part Number: 2503031646

MPN:  NLCANSES4027ND-01

NEWLEC
4.9W CANDLE 4000K E14 470LM NON-DIMMABLE FROSTED

Part Number: 2503031647

MPN:  NLCANSES4040ND-01

INTEGRAL
Candle Bulb E14 470LM 4.2W 2700K Dimmable 240 Beam Frosted Integral

Part Number: 2450011534

MPN:  ILCANDE14DC024

SIGNIFY
Master LED Candle DT3.4-40W E27 927 2700K B35CL G Lamp

Part Number: 2450070582

MPN:  929003012382

INTEGRITY
Omni Filament Candle Bulb E14 470Lm 3.4W 2700K Dimmable 330 Beam Clear Full Glass Integral

Part Number: 2450013199

MPN:  ILCANDE14D050

PHILIPS
Master LED Clear Candle 5.5W/6W 40W B22 BC Dimtone

Part Number: 2500799386

MPN:  929002491199

LEDVANCE
Vintage 1906 Edison 28 Filament 4W 820 Gold E27 LED Bulb

Part Number: 2501601482

MPN:  4099854091292

LEDVANCE
LED Classic B 60 Filament P 5.5W 827 2700K Clear E14 Lamp

Part Number: 2501596121

MPN:  62308

SIGNIFY
Master LED Candle DT5.9-60W E14 927 2700K B35 CL G

Part Number: 2450070574

MPN:  929003013982

PHILIPS
6.5W G24Q-2 840 4Pin Corepre LED PLC

Part Number: 2450009176

MPN:  929001201102_3

SIGNIFY
6.5W G24D-2 840 2 Pin Corepro Led Plc

Part Number: 2450009105

MPN:  929003757302

MEGAMAN
4.9W Opal Candle E14 Economy Led 4000K

Part Number: 2501484781

MPN:  143350E

INTEGRITY
Omni Filament Candle Bulb E27 470Lm 3.4W 2700K Dimmable 330 Beam Clear Full Glass Integral

Part Number: 2450013200

MPN:  ILCANDE27DC042_DUP

CROMPTON LAMPS
Lamp Candle LED E27 5.5W 2700K Opal

Part Number: 2500905257

MPN:  11311

INTEGRAL
Candle Bulb B22 470Lm 4.2W 2700K Dimmable 240 Beam Frosted Integral

Part Number: 2450015316

MPN:  ILCANDB22DC025

LEDVANCE
Vintage 1906 Classic B 35 Filament 4W 824 2400K Gold E14 Mini Candle LED Lamp

Part Number: 2501601486

MPN:  91476

CROMPTON LAMPS
Dimmable 5W 2700K BC-B22d LED Candle Filament Clear

Part Number: 2500987585

MPN:  7130

CROMPTON LAMPS
Lamp Candle LED E14 5.5W 2700K Opal

Part Number: 2500905258

MPN:  11328

PHILIPS
Master LED Candle 2.8W/4W 25W B22 BC Dimtone

Part Number: 2501016719

MPN:  929002490502

LEDVANCE
Parathom® Retrofit Classic B 40 CL 4W 2700K B22d

Part Number: 2501103646

MPN:  4099854069314

CROMPTON LAMPS
Lamp Candle LED B22 5.5W 2700K Opal

Part Number: 2500905255

MPN:  11298

Show more results
1 - 24 of 82
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,209 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.