We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED GU10

LED GU10 LED GU10

GU10 Lamps available as GU10 Dimmable and GU10 Non Dimmable. Colour temperature Warm White, Soft White or Cool White

GU10 Lamps available as GU10 Dimmable and GU10 Non Dimmable. Colour temperature Warm White, Soft White or Cool White

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
4.7W LED GU10 Lamp 380 Lumens Non-Dimmable 4000K Cool White

Part Number: 2503031655

MPN:  NLGU103540ND-01

NEWLEC
4.7W LED GU10 Lamp 380 Lumens Non-Dimmable 2700K Warm White

Part Number: 2503031654

MPN:  NLGU103527ND-01

NEWLEC
3.7W LED GU10 Lamp 350 Lumens Dimmable 2700K Warm White

Part Number: 2503031656

MPN:  NLGU103527D-01

NEWLEC
3.7W LED GU10 Lamp 350 Lumens Dimmable 4000K Cool White

Part Number: 2503031657

MPN:  NLGU103540D-01

SIGNIFY
Corepro LED GU10 4.6W 50W 830 Non-Dimmable

Part Number: 2501016798

MPN:  929001218199

SIGNIFY
Corepro LED GU10 4.6W 50W 840 Non-Dimmable

Part Number: 2501016799

MPN:  929001218299

SIGNIFY
CorePro GU10 4W (50W Equiv) 830 Dimmable

Part Number: 2501423456

MPN:  929002068399

AURORA
Lamp GU10 LED Non Dimmable 5W 3000K 240V 60°

Part Number: 2500704474

MPN:  EN-GU005/30

AURORA
Lamp GU10 LED Dimmable 5W 4000K 240V 60°

Part Number: 2500704478

MPN:  EN-DGU005/40

SIGNIFY
CorePro GU10 4W (50W Equiv) 840 Dimmable

Part Number: 2501423457

MPN:  929002065899

PHILIPS
Master Value LED GU10 4.9W 50W 930 Dimmable

Part Number: 2501016850

MPN:  929001348998

PHILIPS
Master Value LED GU10 6.2W 80W 940 Dimmable

Part Number: 2501166308

MPN:  929002066099

PHILIPS
Corepro LED MR16 12V 4.4W/5W 35W 840 Non Dimmable

Part Number: 2501016829

MPN:  929002494799

SIGNIFY
Corepro LED GU10 3.5W 35W 827 Non-Dimmable

Part Number: 2501016793

MPN:  929001217897

SIGNIFY
CorePro LEDspot 3-35W GU10 827 36D DIM

Part Number: 2501423452

MPN:  929002495802

SIGNIFY
MASTER LED MR16 12V 5.8W 35W 930 DIMMABLE

Part Number: 2501016822

MPN:  929002492602

ROBUS
Delphi 4.5W LED GU10 Lamp IP20 4000K Non Dimmable

Part Number: 2501189308

MPN:  RDH4P540

SIGNIFY
CoreProLEDspot 4-50W GU10 827 36D DIM UK

Part Number: 2501423455

MPN:  929002495999

SIGNIFY
Corepro LED GU10 4.6W 50W 827 Non-Dimmable

Part Number: 2501016797

MPN:  929001215268

AURORA
Lamp GU10 LED Dimmable 5W 2700K 240V 60°

Part Number: 2500704476

MPN:  EN-DGU005/27

SIGNIFY
Corepro LED GU10 3.5W 35W 830 Non-Dimmable

Part Number: 2501016794

MPN:  929001217999

SIGNIFY
Master LED MR16 12V 7.5W 50W 927 Dimmable

Part Number: 2501119857

MPN:  929002493402

PHILIPS
Master Value LED GU10 3.7W 35W 930 Dimmable

Part Number: 2501016806

MPN:  929001348302

PHILIPS
Master Value LED GU10 4.9W 50W 927 DIMTONE

Part Number: 2501016828

MPN:  929001350399

Show more results
1 - 24 of 61
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.