We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED CFL Retrofit Lamps

LED CFL Retrofit Lamps LED CFL Retrofit Lamps

LED CFL Retrofit Lamps
LED CFL Retrofit Lamps
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SIGNIFY
CorePro LED PLL Mains 24W 840 4000K 4P Lamp

Part Number: 2450070555

MPN:  929003592902

LEDVANCE
Dulux LED S7 Emergency & Ac Mains V 3.5W 840 4000K G23 Led Lamp

Part Number: 2501596142

MPN:  822955

LEDVANCE
Dulux L LED Fr 24 Ecg. Ac Mains 12W/840 2G11

Part Number: 2501387062

MPN:  4058075822115

SIGNIFY
CorePro LED PLL EM/Mains 16.5W 840 4000K 4P Lamp

Part Number: 2450070553

MPN:  929003592702

LEDVANCE
OSRAM DULUX® L LED HF & AC MAINS 18 W/4000K

Part Number: 2501127641

MPN:  4058075822153

PHILIPS
6.5W G24D-2 830 2Pin Corepro LED PLC

Part Number: 2450009173

MPN:  929001201402_2

LEDVANCE
OSRAM DULUX® D LED EM & AC MAINS 13 5 W/4000K G24d-1

Part Number: 2501127490

MPN:  4058075823112

CROMPTON LAMPS
Lamp Tubular LED Double Ended 6W 2700K 500lm 284mm

Part Number: 2500935432

MPN:  5631

LEDVANCE
Dulux D/E Led Fr 13 Ecg. Ac Mains 6W/830 G24Q-1

Part Number: 2501386957

MPN:  4058075821934

SIGNIFY
CorePro LED PLL EM/Mains 12W 840 4000K 4P Lamp

Part Number: 2450070551

MPN:  929003592502

LEDVANCE
Dulux T/E Led Fr 26 Ecg. Ac Mains 10W/840 Gx24Q-3

Part Number: 2501387106

MPN:  4058075822313

LEDVANCE
OSRAM DULUX® L LED HF & AC MAINS 7 W/4000K

Part Number: 2501127639

MPN:  4058075822078

LEDVANCE
OSRAM DULUX® D/E LED HF & AC MAINS 7 W/4000K

Part Number: 2501127649

MPN:  4058075821996

LEDVANCE
Dulux D/E Led Fr 13 Ecg. Ac Mains 6W/840 G24Q-1

Part Number: 2501387040

MPN:  4058075821958

PHILIPS
CorePro LED PLL EM/Mains 8W 830 3000K 4 Pin Lamp

Part Number: 2450070548

MPN:  929003592202

PHILIPS
CorePro LED PLL Mains 24W 830 3000K 4 Pin Lamp

Part Number: 2450070554

MPN:  929003592802

LEDVANCE
OSRAM DULUX® F LED EM & AC MAINS 18 W/4000K 200 mm

Part Number: 2501312498

MPN:  4058075822511

PHILIPS
Lamp LED Tubular 2 Pin PLS EM G23 5W Colour 830

Part Number: 2501119861

MPN:  929001926302

SIGNIFY
CorePro LED PLL EM/Mains 8W 840 4 Pin Lamp

Part Number: 2450070549

MPN:  929003592302

LEDVANCE
OSRAM DULUX® L LED HF & AC MAINS 7 W/3000K

Part Number: 2501127659

MPN:  4058075822054

LEDVANCE
Dulux L Led Fr 24 Ecg. Ac Mains 12W/830 2G11

Part Number: 2501387051

MPN:  4058075559219

LEDVANCE
Dulux Led F18 Emergency & Ac Mains V 12W 840 4000K 2G10 Lamp

Part Number: 2501596134

MPN:  822474

LEDVANCE
OSRAM DULUX® D/E LED HF & AC MAINS 7 W/3000K

Part Number: 2501127638

MPN:  4058075821972

SIGNIFY
CorePro LED PLT HF 9W 840 4000K 4 Pin GX24q-3 Lamp

Part Number: 2450070559

MPN:  929003576602

Show more results
1 - 24 of 56
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,226 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.